40A Cable Set, 12' length, 10AWG

Item #: 2004175

Cat #: EVC-L2-CBL-40A-L1-1-12X10

UPC: 844006079352

40 Amp Cable Set, 12 Ft. length, 10AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp Cable Set, 12 Ft. length, 10AWG
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079352, EVC-L2-CBL-40A-L1-1-12X10

Specifications

Gauge: 10
Amps: 40
Length: 12 ft
Gauge: 10
Length: 12 ft
Amps: 40

Customer Reviews

No reviews for this product
(0)