48A Cable Set, 18' length, 8AWG

Item #: 2003512

Cat #: EVC-L2-CBL-48A-L1-1-18X8

UPC: 844006079390

48 Amp Cable Set, 18 Ft. length, 8AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

48 Amp Cable Set, 18 Ft. length, 8AWG
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079390, EVC-L2-CBL-48A-L1-1-18X8

Specifications

Amps: 48
Length: 18 ft
Gauge: 8
Amps: 48
Gauge: 8
Length: 18 ft

Customer Reviews

No reviews for this product
(0)