
4' 12W T8 LED Lamp, 41K
Item #: 2003006
Cat #: LED12T8/L48/FG/841/BFG2
UPC: 046135414527
Documents & Guides
LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41452* *Sylvania Part # 41452*
Sign In or Register to view pricing and more.
LEDVANCE
LED12T8/L48/FG/850/BFG2 LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 5000K, 120-277V
Item #: 2003007
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
LED Lamp, T8, 4', 12 Watt, 1800 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41452* *Sylvania Part # 41452*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135414527, LED12T8/L48/FG/841/BFG2
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 1800 |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (G12) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Material: | Glass |
Dimmable: | Yes |
Type: | Ballast Bypass (Type B) |
Lumens: | 1800 |
Wattage: | 12 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | 2-Pin (G12) |
Volts AC Range: | 120 - 277 |
Customer Reviews
3 Overall
(1)
3/5
Handyherb - , on 09/22/2024
LEDVANCE LED T8 4' blast cutout replacement
Not like other LED blast replacement bulbs.
Others I replaced neutral and load are on the same end of the tube. These have neutral on one and load on the other. You must label your fixtures so that the next person knows how the tombstone sockets are wired.