Fluorescent Lamp, High Output, T5, 48", 54W, 3500K

Item #: 200300

Cat #: 31054835

UPC: 762148049593

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, Base: Mini Bipin, 85 CRI, Lumens: 5000, Length: 48 inch

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, Base: Mini Bipin, 85 CRI, Lumens: 5000, Length: 48 inch
Also known as: 762148049593, 31054835

Specifications

Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 54
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)