Fluorescent Lamp, High Output, T5, 54W, 5000K

Item #: 200279

Cat #: 31054850

UPC: 762148049579

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 5000K, Rated Average Life: 24,000 Hrs. Length: 45 in.

Overview

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 5000K, Rated Average Life: 24,000 Hrs. Length: 45 in.
Also known as: 762148049579, 31054850

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 5000
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)