
VeriSafe™ Absence of Voltage Tester, Battery-Free, 1-Phase, 8' Cable
Item #: 2002519
Cat #: VS2-AVT-1PF-08
UPC: 613056832596
Documents & Guides
VeriSafe 2.0 Absence of Voltage Tester. Includes single-phase/DC battery-free indicator module, 8ft (0.6m) system cable, and 10ft (3.0m) sensor leads
Sign In or Register to view pricing and more.
Overview
VeriSafe 2.0 Absence of Voltage Tester. Includes single-phase/DC battery-free indicator module, 8ft (0.6m) system cable, and 10ft (3.0m) sensor leads
An absence of voltage tester, or AVT, is a permanently-mounted tester used to verify a circuit is de-energized. The VeriSafe AVT tests for the absence of voltage in low voltage electrical enclosures. The VeriSafe AVT reduces the likelihood of electrical exposure by eliminating errors from inadequately rated portable testers, automating the test process, reducing human error, and improving efficiency.
Also known as: 613056832596, VS2-AVT-1PF-08
Specifications
Phase: | 1 |
Length: | 8 ft |
Family / Style: | Verisafe |
Phase: | 1 |
Family / Style: | Verisafe |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)