VeriSafe™ Absence of Voltage Tester, Battery Powered, 1-Phase, 2' Cable

Item #: 2002514

Cat #: VS2-AVT-1PB-02

UPC: 613056832558

Documents & Guides
VeriSafe 2.0 Absence of Voltage Tester. Includes single-phase/DC battery-powered indicator module, 2ft (0.6m) system cable, and 10ft (3.0m) sensor leads
Sign In or Register to view pricing and more.

No associated products found.

Overview

VeriSafe 2.0 Absence of Voltage Tester. Includes single-phase/DC battery-powered indicator module, 2ft (0.6m) system cable, and 10ft (3.0m) sensor leads
An absence of voltage tester, or AVT, is a permanently-mounted tester used to verify a circuit is de-energized. The VeriSafe AVT tests for the absence of voltage in low voltage electrical enclosures. The VeriSafe AVT reduces the likelihood of electrical exposure by eliminating errors from inadequately rated portable testers, automating the test process, reducing human error, and improving efficiency.
Also known as: 613056832558, VS2-AVT-1PB-02

Specifications

Phase: 1
Length: 2 ft
Family / Style: Verisafe
Phase: 1
Family / Style: Verisafe
Length: 2 ft

Customer Reviews

No reviews for this product
(0)