VeriSafe Absence of Voltage Tester, 8' System Cable, 10' Sensor Leads

Item #: 2001614

Cat #: VS2-AVT-3PB-08

UPC: 61305683250

VeriSafe Absence of Voltage Tester, 8 Foot System Cable, 10 Foot Sensor Leads, 1000 Volt Maximum, Includes 3-Phase Battery Powered Indicator Module, 3.6 Volt Lithium-Ion Battery, For Use With 3-Phase AC Systems
Sign In or Register to view pricing and more.

No associated products found.

Overview

VeriSafe Absence of Voltage Tester, 8 Foot System Cable, 10 Foot Sensor Leads, 1000 Volt Maximum, Includes 3-Phase Battery Powered Indicator Module, 3.6 Volt Lithium-Ion Battery, For Use With 3-Phase AC Systems
An absence of voltage tester, or AVT, is a permanently-mounted tester used to verify a circuit is de-energized. The VeriSafe AVT tests for the absence of voltage in low voltage electrical enclosures. The VeriSafe AVT reduces the likelihood of electrical exposure by eliminating errors from inadequately rated portable testers, automating the test process, reducing human error, and improving efficiency.
Also known as: 61305683250, VS2-AVT-3PB-08

Specifications

Volts AC: 1000
Length: 8 ft, 10 ft
Family / Style: Verisafe
Volts AC: 1000
Family / Style: Verisafe
Length: 8 ft, 10 ft

Customer Reviews

No reviews for this product
(0)