15A 120/277VAC S WIRE COMM 3W SW GRY

Item #: 200047

Cat #: CS15AC3-GRY

UPC: 785007126587

Sign In or Register to view pricing and more.
Documents & Guides
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Gray.

Overview

Commercial 3way Switch, Side Wire, 15amp 120/277volt, Gray.
Also known as: 785007126587, CS15AC3-GRY

Specifications

Type: Switch
Poles: 3
Color: Gray
Amps: 15
Mounting: Wall
Type: Switch
Color: Gray
Mounting: Wall
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)