Momentary Contact Switch, 1-Pole, 15A, 120/277V, White

Item #: 200045

Cat #: TM870-STMWCC6

UPC: 785007304831

Sign In or Register to view pricing and more.
Documents & Guides
Momentary Contact Switch, 1-Pole, 15A, 120/277V, TradeMaster, White

Overview

Momentary Contact Switch, 1-Pole, 15A, 120/277V, TradeMaster, White
Also known as: 785007304831, TM870-STMWCC6

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)