18/2, Plenum-CMP, Shielded, Red, 1000' Box

Item #: 200042

Cat #: H32600

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/2, Plenum-CMP, Shielded, Red, 1000' Box

Overview

18/2, Plenum-CMP, Shielded, Red, 1000' Box
CMP is a cable jacket fire resistance rating defined in Article 800 of the National Electric Code. It stands for "Communications Multipurpose Cable, Plenum", which indicates that the cable is suitable for installation in a plenum space.
Also known as: H32600

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 1
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 1
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)