SLIDE SP/3W PRESET 700W WH

Item #: 200017

Cat #: CD703-PW

UPC: 785007302158

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 700W, White

Overview

Slide Dimmer, Single Pole/3Way PRESET 700W, White
Also known as: 785007302158, CD703-PW

Specifications

Wattage: 700
Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 700
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: White

Customer Reviews

No reviews for this product
(0)