General Purpose Strip, 8', 120V

Item #: 199975

Cat #: CS8296DOE1201PK

UPC: 078531042752

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Slimline, 8 ft, 2 Lamp, 59 Watt, T8, Electronic Instant Start, 120V

Overview

General Purpose Strip, Slimline, 8 ft, 2 Lamp, 59 Watt, T8, Electronic Instant Start, 120V
Also known as: 078531042752, CS8296DOE1201PK

Specifications

Type: 2-Lamp
Wattage: 59
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft

Customer Reviews

No reviews for this product
(0)