General Purpose Strip, 4', 120V

Item #: 199960

Cat #: CS4-234-DOE120

UPC: 078531008505

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 4 ft, 2 Lamp, 34 Watt, T8, Electronic Programmed Start, 120 Volt

Overview

General Purpose Strip, 4 ft, 2 Lamp, 34 Watt, T8, Electronic Programmed Start, 120 Volt
Also known as: 078531008505, CS4-234-DOE120

Specifications

Wattage: 34
Type: 2-Lamp
Volts AC: 120
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 34
Volts AC: 120
Standards: California Proposition 65
Type: 2-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)