Thermal Imager for iOS Devices

Item #: 1999595

Cat #: TI222

UPC: 092644693618

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Imager For iOS Devices Has 10,800 Pixels To Deliver Excellent Resolution For Troubleshooting Hot And Cold Spots, Fits Phone Cases Up To 1/16-Inch (1.5 mm); Phone Cases Thicker Than 1/16-Inch (1.5 mm) May Require Removal Of Case For Secure Connection, Easily Capture, Store And Share Thermal Images And Video, Including Time-Lapse Video, Features Touch Screen Temperature, High/Low Temperatures, And Differential Temperature Readout View Temperature Ranges From -4 to 752-Degree Fahrenheit (-20 To 400-Degree Celsius) In Three Color Palettes; Ironbow, Rainbow, Or Grayscale, Includes High/Low Temperature Alarms To Monitor Systems, Compatible With iOS Devices 11 And Higher, Klein Tools Thermal Imager App Is Available For Free In The App Store, Durable 6.6-Foot (2 m) Drop Test Protection, Includes: Hard Storage Case With Carabiner And Instructions

Overview

Thermal Imager For iOS Devices Has 10,800 Pixels To Deliver Excellent Resolution For Troubleshooting Hot And Cold Spots, Fits Phone Cases Up To 1/16-Inch (1.5 mm); Phone Cases Thicker Than 1/16-Inch (1.5 mm) May Require Removal Of Case For Secure Connection, Easily Capture, Store And Share Thermal Images And Video, Including Time-Lapse Video, Features Touch Screen Temperature, High/Low Temperatures, And Differential Temperature Readout View Temperature Ranges From -4 to 752-Degree Fahrenheit (-20 To 400-Degree Celsius) In Three Color Palettes; Ironbow, Rainbow, Or Grayscale, Includes High/Low Temperature Alarms To Monitor Systems, Compatible With iOS Devices 11 And Higher, Klein Tools Thermal Imager App Is Available For Free In The App Store, Durable 6.6-Foot (2 m) Drop Test Protection, Includes: Hard Storage Case With Carabiner And Instructions
The Klein Tools TI222 Thermal Imager for iOS Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment; helping find sources of energy loss within a home/building; helps detect moisture behind walls and flooring; clogs in pipes; and much more. Fits phone cases up to 1/16-Inch (1.5 mm). Phone cases thicker than 1/16-Inch (1.5 mm) may require removal of case for secure connection. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager App, available for free in the App Store.
Also known as: 092644693618, TI222

Specifications

Color: Orange/Black
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)