9
more
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Thermal Imager for Android® Devices Has 10,800 Pixels To Deliver Excellent Resolution For Troubleshooting Hot And Cold Spots, Easily Capture, Store And Share Thermal Images And Video, Including Time-Lapse Video, Features Touch Screen Temperature, High/Low Temperatures, And Differential Temperature Readout, View Temperature Ranges From -4 To 752-Degree Fahrenheit (-20 To 400-Degree Celsius) In Three color palettes; ironbow, rainbow, or grayscale Includes high/low temperature alarms to monitor systems Compatible with most Android® Devices Versions 6.0 Or Higher With USB-C Or Micro-USB Connectors, Klein Tools Thermal Imager Android® App Is Available For Free In Google Play™ Store, Durable 6.6-Foot (2 m) Drop Test Protection, Includes: USB-C Connector, Micro-USB Connector/Adapter, Hard Storage Case With Carabiner, And Instructions
Overview
Thermal Imager for Android® Devices Has 10,800 Pixels To Deliver Excellent Resolution For Troubleshooting Hot And Cold Spots, Easily Capture, Store And Share Thermal Images And Video, Including Time-Lapse Video, Features Touch Screen Temperature, High/Low Temperatures, And Differential Temperature Readout, View Temperature Ranges From -4 To 752-Degree Fahrenheit (-20 To 400-Degree Celsius) In Three color palettes; ironbow, rainbow, or grayscale Includes high/low temperature alarms to monitor systems Compatible with most Android® Devices Versions 6.0 Or Higher With USB-C Or Micro-USB Connectors, Klein Tools Thermal Imager Android® App Is Available For Free In Google Play™ Store, Durable 6.6-Foot (2 m) Drop Test Protection, Includes: USB-C Connector, Micro-USB Connector/Adapter, Hard Storage Case With Carabiner, And Instructions
The Klein Tools TI220 Thermal Imager for Android® Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment; helping find sources of energy loss within a home/building; helps detect moisture behind walls and flooring; clogs in pipes; and much more. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager Android® App. Available for free on Google Play™ store.
Also known as: 092644693489, TI220
Specifications
Color: | Orange/Black |
Type: | USB-C |
Color: | Orange/Black |
Type: | USB-C |
Customer Reviews
No reviews for this product
(0)