Wide Range Distribution Grip with Hot Latch

Item #: 1999593

Cat #: 16477-20

UPC: 092644470738

Documents & Guides
Wide Range Distribution Grip Pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) Cable, 20-Percent Lighter Than the Cat. No. KT4500 Grip, One-Handed Design Makes for Easier Actuation, Made in the USA, Spring Closes Grip on Cable to Hold the Initial Position, Includes a Latch to Help Maintain cable position in the grip jaw, Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks, Max Safe Load of 5000-Pound (2268 kg)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wide Range Distribution Grip Pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) Cable, 20-Percent Lighter Than the Cat. No. KT4500 Grip, One-Handed Design Makes for Easier Actuation, Made in the USA, Spring Closes Grip on Cable to Hold the Initial Position, Includes a Latch to Help Maintain cable position in the grip jaw, Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks, Max Safe Load of 5000-Pound (2268 kg)
Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than the Klein's Cat. No. KT4500 grip with easy, one-handed actuation. Design includes a latch to help maintain cable position in grip jaws. Made in the USA, this grip has a maximum safe load of 5000-Pounds.
Also known as: 092644470738, 16477-20

Specifications

Weight Capacity: 5000 lbs
Weight Capacity: 5000 lbs

Customer Reviews

No reviews for this product
(0)