20A TR Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 199933

Cat #: TR20-GRY

UPC: 785007241686

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, 20A, 125V, Gray, 5-20R

Overview

Tamper Resistant Duplex Receptacle, 20A, 125V, Gray, 5-20R
Also known as: 785007241686, TR20-GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)