This product has been discontinued.
Decora Switch, (4) 1-Pole, 15A, White
Item #: 199929
Cat #: TM81111-WCC
UPC: 785007009453
Sign In or Register to view pricing and more.
Documents & Guides
Decora Switch, (4) 1-Pole, 15A, WhiteDecorator Combo Sp+sp+sp+sp Wh Cc
Overview
Decora Switch, (4) 1-Pole, 15A, WhiteDecorator Combo Sp+sp+sp+sp Wh Cc
Also known as: 785007009453, TM81111-WCC
Specifications
Type: | Combination Switch, 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | Combination Switch, 2 Device, Rocker Switch, Decora |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)