4" PVC 45° Elbow, Schedule 40, Gray

Item #: 199897

Cat #: 5133772

UPC: 088700568730

Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700568730, 5133772

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)