200A 5T RL MD LVR OH 14267

Item #: 199892

Cat #: U9318-RL

UPC: 784572142671

Sign In or Register to view pricing and more.
5 TERM RNGLS SML HUB OPEN LVR BYPS 5TH TERM 6 OCLOCK POS

Overview

5 TERM RNGLS SML HUB OPEN LVR BYPS 5TH TERM 6 OCLOCK POS
Also known as: 784572142671, U9318-RL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)