9-Light Chandelier, Brushed Nickel Finish

Item #: 1998861

Cat #: P400044-009

UPC: 785247207817

Sign In or Register to view pricing and more.
9-Light Chandelier, Steel, Etched Glass Shades, Brushed Nickel Finish, 120 Volt, 100 Watt, 26-3/8 inch Diameter, 37 Inch Height

Overview

9-Light Chandelier, Steel, Etched Glass Shades, Brushed Nickel Finish, 120 Volt, 100 Watt, 26-3/8 inch Diameter, 37 Inch Height
Also known as: 785247207817, P400044-009

Specifications

Wattage: 100
Volts AC: 120
Height: 37 in
Material: Glass, Steel
Standards: California Proposition 65
Finish: Brushed Nickel
Wattage: 100
Height: 37 in
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Steel
Finish: Brushed Nickel

Customer Reviews

No reviews for this product
(0)