4 Terminal Ringless Small Closing Plate Lever Bypass Side Bussed

Item #: 199878

Cat #: U3924-XL

UPC: 784572139152

Sign In or Register to view pricing and more.
MILB U3924-XL 200A 4T RL SWY

Overview

MILB U3924-XL 200A 4T RL SWY
Also known as: 784572139152, U3924-XL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)