4" LED Downlight, Selectable CCT, White

Item #: 1998455

Cat #: HLBSL4069FS351EMWR

UPC: 080083916368

Documents & Guides
4 Inch LED Downlight With Remote Driver/Junction Box, 10.1 Watt, 120V, Selectable Color Temperature: 3000K/4000K/5000K, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch LED Downlight With Remote Driver/Junction Box, 10.1 Watt, 120V, Selectable Color Temperature: 3000K/4000K/5000K, White Finish
Also known as: 080083916368, HLBSL4069FS351EMWR

Specifications

Mounting: Direct
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Size: 4 in
Volts AC: 120
Wattage: 10.100
Light Technology: LED
Mounting: Direct
Size: 4 in
Wattage: 10.100
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)