14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

Item #: 1998257

Cat #: RP-DRU-14N-14L-40K-WC-G2-A

UPC: 844006011031

Documents & Guides
14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Sign In or Register to view pricing and more.

No associated products found.

Overview

14IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Also known as: 844006011031, RP-DRU-14N-14L-40K-WC-G2-A

Specifications

Mounting: Flush, Surface
Color Temperature: 4000 (Cool White)
Lumens: 1400
Material: Plastic
Diameter: 14 in
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Flush, Surface
Lumens: 1400
Diameter: 14 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 6
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)