11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING

Item #: 1998253

Cat #: RP-DRU-11N-14L-40K-WC-G2-A

UPC: 844006011017

Documents & Guides
11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Sign In or Register to view pricing and more.

No associated products found.

Overview

11IN UTILITY DRUM LUMINAIRE FLEXWATT+FLEXCOLOR 6W & 4000K DEFAULT SETTING
Also known as: 844006011017, RP-DRU-11N-14L-40K-WC-G2-A

Specifications

Mounting: Flush, Surface
Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 1400
Diameter: 11 in
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Flush, Surface
Color Temperature: 4000 (Cool White)
Diameter: 11 in
Light Technology: LED
Wattage: 10
Lumens: 1400
Material: Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)