LED Drum Fixture

Item #: 1998241

Cat #: RP-B-UD-14N-10L-40K-WC

UPC: 844006060909

Sign In or Register to view pricing and more.
Documents & Guides
LED Drum Fixture: Base Model Utility Drum featuring flexWATT & flexCOLOR: 6W/10W/15W WATTS; 600/1000/1500 LUMENS, 3000/3500/4000K Color Temperature, 120° Beam Angle. 14 x 2.75 in

Overview

LED Drum Fixture: Base Model Utility Drum featuring flexWATT & flexCOLOR: 6W/10W/15W WATTS; 600/1000/1500 LUMENS, 3000/3500/4000K Color Temperature, 120° Beam Angle. 14 x 2.75 in
Also known as: 844006060909, RP-B-UD-14N-10L-40K-WC

Specifications

Lumens: 1000, 600, 1500
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Wattage: 10, 15, 6
Volts AC: 120
Diameter: 14 in
Color Rendering Index (CRI): 80
Shape: Round
Dimmable: Yes
Angle: 120°
Color: Silver on White
Lumens: 1000, 600, 1500
Wattage: 10, 15, 6
Diameter: 14 in
Shape: Round
Angle: 120°
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Color: Silver on White

Customer Reviews

No reviews for this product
(0)