2x2' LED Flat Panel, Retrofit

Item #: 1998233

Cat #: RP-TTF-G1-2X2-20L-840-FWFC

UPC: 844006053260

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, Installed As A Retrofit Kit Or As A New Fixture, 16 Watt Default, 120-277 Volt, 2032 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT

Overview

2 Ft. x 2 Ft. LED Flat Panel, Installed As A Retrofit Kit Or As A New Fixture, 16 Watt Default, 120-277 Volt, 2032 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Also known as: 844006053260, RP-TTF-G1-2X2-20L-840-FWFC

Specifications

Wattage: 24, 28, 20, 16
Lumens: 2500, 2000, 3600, 3100, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24, 28, 20, 16
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Dimmable: Yes
Lumens: 2500, 2000, 3600, 3100, Selectable
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)