Fluorescent Lamp, High Output, T5, 49W, 4100K

Item #: 199819

Cat #: F54T5/841/HO/EA/ALTO-49W-40/1

UPC: 046677220525

Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 22052-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 22052-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 49W lamps are environmentally-responsible, ultra-slim and have extraordinary light output with increased energy savings.
Also known as: 046677220525, F54T5/841/HO/EA/ALTO-49W-40/1

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 4800, 5000
Color Rendering Index (CRI): 85
Wattage: 49
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Lumens: 4800, 5000
Wattage: 49
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)