Rectangular Underground Pull Box, 14" x 19", HDPE

Item #: 199801

Cat #: HP1419-15-GRAY-ELECTRIC

UPC: 800246109396

Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Underground Pull Box, 14 Inch x 19 Inch, Includes: Cover With 3/8 Inch Hex Bolts, Material: HDPE

Overview

Rectangular Underground Pull Box, 14 Inch x 19 Inch, Includes: Cover With 3/8 Inch Hex Bolts, Material: HDPE
Also known as: 800246109396, HP1419-15-GRAY-ELECTRIC

Specifications

Width: 19 in
Material: Polyethylene
Lid Included: Yes
Width: 19 in
Lid Included: Yes
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)