Digital Dimmer, Decora, 600W, Onset, White

Item #: 199769

Cat #: OS600W

UPC: 784197172909

Sign In or Register to view pricing and more.
Documents & Guides
Onset Digital Dimmer, 600W, 120V, Incandescent/Halogen, Preset, Nuetral Required, Low Profile Design, White

Overview

Onset Digital Dimmer, 600W, 120V, Incandescent/Halogen, Preset, Nuetral Required, Low Profile Design, White
Also known as: 784197172909, OS600W

Specifications

Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Color: White
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)