
Self-Test Cord Set GFCI, 20A, 120V, 3'
Item #: 1997093
Cat #: GSCA2-3C
UPC: 078477683125
Documents & Guides
Self-Test Cord Set GFCI, 20 Amp, 120 Volt, 3 Foot, Automatic Reset, Black
Sign In or Register to view pricing and more.
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Item #: 19669
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Self-Test Cord Set GFCI, 20 Amp, 120 Volt, 3 Foot, Automatic Reset, Black
Also known as: 078477683125, GSCA2-3C
Specifications
Poles: | 2 |
Volts AC: | 120 |
Color: | Black/Yellow |
Length: | 3 ft |
Amps: | 20 |
Poles: | 2 |
Color: | Black/Yellow |
Amps: | 20 |
Volts AC: | 120 |
Length: | 3 ft |
Customer Reviews
No reviews for this product
(0)