HOF P2BP286 200MM PLINTH 800X

Item #: 1160429

Cat #: P2BP286

UPC: 783510311452

Documents & Guides
HOF P2BP286 200MM PLINTH 800X
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF P2BP286 200MM PLINTH 800X
Also known as: 783510311452, P2BP286

Specifications

Material: Steel
Depth: 22.210 in
Width: 31.460 in
Height: 7.580 in
Material: Steel
Width: 31.460 in
Depth: 22.210 in
Height: 7.580 in

Customer Reviews

No reviews for this product
(0)