TRADEMASTER WP 2G 1 DUP 1 DECOR

Item #: 199593

Cat #: TP826-RED

UPC: 785007276022

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wall Plate, 1 Duplex Receptacle and, 1 Decorator, Two Gang, Red

Overview

Combination Wall Plate, 1 Duplex Receptacle and, 1 Decorator, Two Gang, Red
Also known as: 785007276022, TP826-RED

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)