TRADEMASTER PLT 2G 1 DUP 1 DECOR BK

Item #: 199584

Cat #: TP826-BK

UPC: 785007275988

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wall Plate, 1 Duplex Receptacle and, 1 Decorator, Two Gang, Black

Overview

Combination Wall Plate, 1 Duplex Receptacle and, 1 Decorator, Two Gang, Black
Also known as: 785007275988, TP826-BK

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Mounting: Device
Color: Black
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)