This product has been discontinued.
Decora Wallplate, 3-Gang, Polycarbonate, White
Item #:
199579
Cat #:
SW263-W
UPC:
785007037593
Sign In or Register to view pricing and more.
Documents & Guides
Decora Wall Plate, 3-Gang, Polycarbonate, White
Overview
Decora Wall Plate, 3-Gang, Polycarbonate, White
Also known as: 785007037593, SW263-W
Specifications
Material: | Polycarbonate |
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Decora |
Color: | White |
Material: | Polycarbonate |
Size: | Standard |
Color: | White |
Mounting: | Device |
Type: | GFCI, Decora |
Customer Reviews
No reviews for this product
(0)