Decora Wallplate, 1-Gang, Polycarbonate, White

Item #: 199559

Cat #: SW26-W

UPC: 785007037531

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, White

Overview

Wall Plate, 1-Gang, Decora, Polycarbonate, Screwless, Sub-Plate Included, White
Also known as: 785007037531, SW26-W

Specifications

Material: Polycarbonate
Size: Standard
Type: GFCI, Decora
Gangs: 1
Color: White
Mounting: Screwless
Material: Polycarbonate
Type: GFCI, Decora
Color: White
Size: Standard
Gangs: 1
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)