Decora Wallplate, 5-Gang, Nylon, Lt. Almond

Item #: 199546

Cat #: TP265-LA

UPC: 785007275728

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 5-Gang, Nylon, TradeMaster, Light Almond.

Overview

Wallplate, Decora/GFCI, 5-Gang, Nylon, TradeMaster, Light Almond.
Also known as: 785007275728, TP265-LA

Specifications

Color: Light Almond
Type: Wallplate, GFCI, Decora, Decorator
Mounting: Device
Size: Standard
Material: Nylon
Gangs: 5
Color: Light Almond
Mounting: Device
Material: Nylon
Type: Wallplate, GFCI, Decora, Decorator
Size: Standard
Gangs: 5

Customer Reviews

No reviews for this product
(0)