Service Entrance Suppressor (F), 160 kA, 120/208V

Item #: 1994476

Cat #: SES160F208Y

UPC: 784805029014

Documents & Guides
Service Entrance Suppressor (F), 160 kA, 120/208 V Un, 3Ph Y 4W+G Dist System, 1 Green LED Per Line, Audible Alarm, Flashing Red Status LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Suppressor (F), 160 kA, 120/208 V Un, 3Ph Y 4W+G Dist System, 1 Green LED Per Line, Audible Alarm, Flashing Red Status LED
The nVent ERICO SES160F Series is an enhanced version of the SES160B Series. The SES160F Surge-Filter is robust, with a 160 kA per phase surge rating. The high surge rating increases both survivability and life cycle. With the addition of a filter nuisance high frequency transients on the power distribution system are attenuated, protecting sensitive equipment. cUL® 1449 Listed SPD for Type 2 locations. Applications include service entrance, distribution, branch panels, MCC, lighting panels, HVAC, A/V systems, IT equipment, and more.
Also known as: 784805029014, SES160F208Y

Specifications

Material: Polycarbonate
Height: 2.750 in
Depth: 3.060 in
IP/NEMA Rating: NEMA 4X
Width: 7.950 in
Material: Polycarbonate
Depth: 3.060 in
Width: 7.950 in
Height: 2.750 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)