30A, 2P, Definite Purpose Contactor

Item #: 199297

Cat #: 42BF15AF

UPC: 783087145047

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 42DP,30A,2P,Open,120V

Overview

Contactor, 42DP,30A,2P,Open,120V
Also known as: 783087145047, 42BF15AF

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Family / Style: 42
Volts AC Control: 120
Mounting: Surface
Amps: 30
Family / Style: 42
Poles: 2
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)