![LED Downlight/Bluetooth Speaker, 5"/6", 600 Lumen, Selectable CCT, 120V LED Downlight/Bluetooth Speaker, 5"/6", 600 Lumen, Selectable CCT, 120V](https://rexel-cdn.com/products/4.jpg?i=06221F45-A0B0-49EF-B046-CEE0C24BE9CE&f=420)
LED Downlight/Bluetooth Speaker, 5"/6", 600 Lumen, Selectable CCT, 120V
Item #: 1992634
Cat #: RL56069B4WHBLE
UPC: 080083174430
Sign In or Register to view pricing and more.
Documents & Guides
5/6-Inch Integrated Bluetooth Speaker and Smart LED Retrofit Module, 600 Lumen, Selectable CCT, 120 Volt, Dimmable, Matte White Trim
Overview
5/6-Inch Integrated Bluetooth Speaker and Smart LED Retrofit Module, 600 Lumen, Selectable CCT, 120 Volt, Dimmable, Matte White Trim
Also known as: 080083174430, RL56069B4WHBLE
Specifications
Mounting: | Recessed |
Lumens: | 600 |
Type: | Bluetooth |
Volts AC: | 120 |
Color: | Matte White |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Type: | Bluetooth |
Color: | Matte White |
Light Technology: | LED |
Color Temperature: | Selectable |
Lumens: | 600 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)