6" Retrofit LED Module, 27K-50K

Item #: 1992631

Cat #: RL6069NLWHDMR

UPC: 080083183029

Documents & Guides
6 Inch Retrofit LED Module, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 1005/1040/1065/1085/1115, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Retrofit LED Module, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 1005/1040/1065/1085/1115, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Also known as: 080083183029, RL6069NLWHDMR

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 6 in
Color Rendering Index (CRI): 90+
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Size: 6 in
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 6 in
Wattage: 11.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)