Category 6A, Plenum, 23/4-Pair, White, 1000'

Item #: 1992220

Cat #: 7151850

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A Cable, 23 AWG, CMP, White, 1000 Foot Spool

Overview

Category 6A Cable, 23 AWG, CMP, White, 1000 Foot Spool
CAT6A cable  allows for the transmission of up to 10Gbps  and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: 7151850

Specifications

Length: 1000 ft
Type: CAT 6A
Jacket: Plenum
Color: White
Package Type: Spool
Length: 1000 ft
Jacket: Plenum
Package Type: Spool
Type: CAT 6A
Color: White

Customer Reviews

No reviews for this product
(0)