Wallplate 1G Blank Thrmst Box Mnt Mid AL

Item #: 1989305

Cat #: 2029A

UPC: 032664554728

Sign In or Register to view pricing and more.
Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Thermoset, Single- gang, Mid-size

Overview

Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Thermoset, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664554728, 2029A

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Almond
Type: Residential
Size: Mid
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: Almond
Size: Mid

Customer Reviews

No reviews for this product
(0)