TAMPER RESISTANT EHD 20A/125V IV

Item #: 198785

Cat #: PTTR63-I

UPC: 785007860405

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Ivory

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Ivory
Also known as: 785007860405, PTTR63-I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)