MC/AC/FM Cable Connector, Duplex, Screw Clamp, 1/2"
Item #: 198588
Cat #: 0102-24-00
UPC: 077680146021
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/2 inch, MC Connector. Material: Steel. Fits: 0.450 inch, - 0.535 inch, diameter MC cable interlocked armor with or without overall PVC extrusion, Type AC and Flexible Metal Conduit. Fits sizes 14/2 - 10/3 steel armored cable and sizes 14/2 - 12/4 aluminum armored cable. Changed to QL-50KON.
Overview
1/2 inch, MC Connector. Material: Steel. Fits: 0.450 inch, - 0.535 inch, diameter MC cable interlocked armor with or without overall PVC extrusion, Type AC and Flexible Metal Conduit. Fits sizes 14/2 - 10/3 steel armored cable and sizes 14/2 - 12/4 aluminum armored cable. Changed to QL-50KON.
Also known as: 077680146021, 0102-24-00
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)