1
more
3-Light 13" Semi-Flush Mount Ceiling Light, Black
Item #: 1984660
Cat #: P350149-031
UPC: 785247236268
Sign In or Register to view pricing and more.
Documents & Guides
Lassiter Series 3-Light 13 Inch Matte Black Semi-Flush Mount Ceiling Light, Width: 13", Height: 10.5", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Overview
Lassiter Series 3-Light 13 Inch Matte Black Semi-Flush Mount Ceiling Light, Width: 13", Height: 10.5", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
Also known as: 785247236268, P350149-031
Specifications
Color: | Matte Black |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Color: | Matte Black |
Light Technology: | Incandescent |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)