Lampholder FL BiPin Short Slide/Screw WH

Item #: 198444

Cat #: 2510W-BOX

UPC: 032664495311

Sign In or Register to view pricing and more.
Documents & Guides
Eaton lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495311

Overview

Eaton lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495311
Also known as: 032664495311, 2510W-BOX

Specifications

Material: Thermoset
Wattage: 660
Type: Short
Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Thermoset
Type: Short
Light Technology: Fluorescent
Wattage: 660
Color: White
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)