Fluorescent Lamp, T5, 14W, 4100K

Item #: 198168

Cat #: F14T5/841

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K. Length: 22 Inch

Overview

Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 4100K. Length: 22 Inch
Also known as: F14T5/841

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 22 in
Material: Glass
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Length: 22 in
Lumens: 1350
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 14
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)