LED Floodlight, 128 Watt, 16900 Lumen, 3000K, 120-277V

Item #: 1981243

Cat #: NFFLD-C40-D-UNV-66-S-CB-7030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 128 Watt, 16900 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Trunnion, Carbon Bronze

Overview

LED Wide Floodlight, 128 Watt, 16900 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Trunnion, Carbon Bronze
Also known as: NFFLD-C40-D-UNV-66-S-CB-7030

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 16900
Mounting: Slipfitter
Color: Bronze
Wattage: 128
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Wattage: 128
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 16900
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)